Specifications
Dimensions
- Outside Diameter4 mm
- Overall Length656 ft, 200 m
Details
- ColorBlue
- Manufacturer Catalog NumberRR 4 blue 98 Shore A
- MaterialPolyurethane
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)