Specifications
Dimensions
- Outside Diameter5 mm
- Overall Length656 ft, 200 m
Details
- ColorWhite
- Manufacturer Catalog NumberRR 5 white 92 Shore A
- MaterialPolyurethane
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)