Specifications
Dimensions
- Outside Diameter6 mm
- Overall Length328 ft, 100 m
Details
- ColorBlue
- Manufacturer Catalog NumberRR PLUS 6 blue 98 Shore A
- MaterialPolyurethane
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)