Motion
6X425
6X Section, 1 Strand, 440 mm Nominal Outside Length, Smooth
MI ITEM #11842149
MFR #6X425
Your Price$10.74/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6X Section, 1 Strand, 440 mm Nominal Outside Length, Smooth
MI ITEM #11842149
MFR #6X425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.74/bt(List $12.35)

Overview

Mfr description
6X425 OPTIBELT VB V-BELTS

Specifications

  • Belt Category
    Classical
  • Section
    6X
  • Number Of Strands
    1
  • Nominal Outside Length
    440 mm
  • Cogged/Smooth
    Smooth
  • Reinforcing Cord Material
    Polyester
  • Color
    Black
  • Material
    Rubber
  • Belt Section
    6X
  • Operating Temperature Range
    -40 to 158 °F
  • Weight
    0.02 lbs
  • Belt Type
    V-Belt
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -40 °F
  • Unitset
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text