Motion
6X850
6X Section, 1 Strand, 865 mm Nominal Outside Length, Smooth
Mi Item #11842151
MFR #6X850
Price$12.78/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6X Section, 1 Strand, 865 mm Nominal Outside Length, Smooth
Mi Item #11842151
MFR #6X850

Mfr description
6X850 OPTIBELT VB V-BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.78/bt

Specifications

Dimensions

  • Nominal Outside Length
    865 mm
  • Weight
    0.05 lbs

Details

  • Belt Category
    Classical
  • Belt Section
    6X
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Polyester
  • Material
    Rubber
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -40 °F
  • Number Of Strands
    1
  • Operating Temperature Range
    -40 to 158 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    6X
  • Unitset
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)