Specifications
Dimensions
- Outside Diameter7 mm
- Overall Length328 ft, 100 m
Details
- ColorYellow
- Manufacturer Catalog NumberRR 7 yellow 82 Shore A
- MaterialPolyurethane
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)