Motion
360DH300
Synchronous Timing Belt - DH, 0.5000 in Pitch, 36.0000 in Pitch Length, 3.0000 in Width, 72 Teeth, Chloroprene Material
MI ITEM #11842209
MFR #360DH300
Price$462.73/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - DH, 0.5000 in Pitch, 36.0000 in Pitch Length, 3.0000 in Width, 72 Teeth, Chloroprene Material
MI ITEM #11842209
MFR #360DH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$462.73/bt

Specifications

Dimensions

  • Belt Width
    3.0000 in
  • Overall Width  
    3.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    36.0000 in

Details

  • Belt Section
    T10
  • Belt Type
    DH
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Material
    Chloroprene
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Teeth  
    72
  • Number Of Toothed Sides
    2
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Reinforcement Material
    Fiberglass
  • Resistance Features
    Heat Resistant | Cold Resistant | Abrasion Resistant
  • Sided
    Double Sided

Overview

Mfr description
360DH300 OPTIBELT ZR DOUBLE-SIDED TIMING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought