Motion
100T5/1600AFX
Synchronous Timing Belt - T5, 5 mm Pitch, 1600 mm Pitch Length, 100 mm Width, 320 Teeth, Polyurethane Material
MI ITEM #11842274
MFR #100T5/1600AFX
Price$682.66/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T5, 5 mm Pitch, 1600 mm Pitch Length, 100 mm Width, 320 Teeth, Polyurethane Material
MI ITEM #11842274
MFR #100T5/1600AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$682.66/bt

Specifications

Dimensions

  • Belt Width
    100 mm
  • Overall Width  
    100 mm
  • Pitch
    5 mm
  • Pitch Length
    1600 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    T5
  • Belt Type
    T5
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    320
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided

Overview

Mfr description
100T5/1600AFX OPTIBELT ALPHA FLEX TIMING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought