Motion
50T5/2800AFX
50T5/2800AFX
MI ITEM #11842316
MFR #50T5/2800AFX
Price$602.42/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50T5/2800AFX
MI ITEM #11842316
MFR #50T5/2800AFX

Mfr description
50T5/2800AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$602.42/bt

Specifications

Dimensions

  • Overall Width  
    50 mm
  • Pitch
    5 mm
  • Pitch Length
    2800 mm

Details

  • Belt Type
    T5
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)