Motion
16T5/3000AFX
T5, 5 mm Pitch, 3000 mm Pitch Length, 16 mm Width, Polyurethane Material
Mi Item #11842322
MFR #16T5/3000AFX
Price$225.46/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T5, 5 mm Pitch, 3000 mm Pitch Length, 16 mm Width, Polyurethane Material
Mi Item #11842322
MFR #16T5/3000AFX

Mfr description
16T5/3000AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.46/bt

Specifications

Dimensions

  • Overall Width  
    16 mm
  • Pitch
    5 mm
  • Pitch Length
    3000 mm

Details

  • Belt Type
    T5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)