Motion
25T5/3000AFX
T5, 25 mm Width, 480 Teeth, Neoprene Material
MI ITEM #11842323
MFR #25T5/3000AFX
Price$327.39/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T5, 25 mm Width, 480 Teeth, Neoprene Material
MI ITEM #11842323
MFR #25T5/3000AFX

Mfr description
25T5/3000AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.39/bt

Specifications

Dimensions

  • Overall Width  
    25 mm

Details

  • Belt Type
    T5
  • Material
    Neoprene
  • Number Of Teeth  
    480

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)