Motion
25T5/4000AFX
25T5/4000AFX
MI ITEM #11842334
MFR #25T5/4000AFX
Price$457.28/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25T5/4000AFX
MI ITEM #11842334
MFR #25T5/4000AFX

Mfr description
25T5/4000AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.28/bt

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    4000 mm

Details

  • Belt Type
    T5
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)