Motion
50T5/5000AFX
T5, 50 mm Width, 1000 Teeth, Polyurethane Material
Mi Item #11842341
MFR #50T5/5000AFX
Price$1,088.88/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T5, 50 mm Width, 1000 Teeth, Polyurethane Material
Mi Item #11842341
MFR #50T5/5000AFX

Mfr description
50T5/5000AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,088.88/bt

Specifications

Dimensions

  • Overall Width  
    50 mm

Details

  • Belt Type
    T5
  • Material
    Polyurethane
  • Number Of Teeth  
    1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)