Motion
RR 15 WHITE 92 SHORE A OPTIBELT RR POLYU

OPTIBELT CORPORATION
RR 15 WHITE 92 SHORE A OPTIBELT RR POLYU

Round Belt - 50 m, 164 ft Overall Length, White
MI ITEM #11842701
MFR #RR 15 WHITE 92 SHORE A OPTIBELT RR POLYU
Price$37.04/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
RR 15 WHITE 92 SHORE A OPTIBELT RR POLYU

Round Belt - 50 m, 164 ft Overall Length, White
MI ITEM #11842701
MFR #RR 15 WHITE 92 SHORE A OPTIBELT RR POLYU

Mfr description
RR 15 WHITE 92 SHORE A OPTIBELT RR POLYU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.04/mr

Specifications

Dimensions

  • Outside Diameter  
    15 mm
  • Overall Length  
    164 ft, 50 m

Details

  • Color
    White
  • Manufacturer Catalog Number
    RR 15 white 92 Shore A
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)