Motion
3M168 SL
3M, 56 Teeth, Chloroprene Material
Mi Item #11842727
MFR #3M168 SL
Price$596.63/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M, 56 Teeth, Chloroprene Material
Mi Item #11842727
MFR #3M168 SL

Mfr description
3M168 OPTIBELT OMEGA SLEEVES TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.63/sl

Specifications

Details

  • Belt Type
    3M
  • Material
    Chloroprene
  • Number Of Teeth  
    56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)