Motion
50/8M2904AFX
Synchronous Timing Belt - 8M, 8 mm Pitch, 2904 mm Pitch Length, 50 mm Width, 363 Teeth, Polyurethane Material
MI ITEM #11843007
MFR #50/8M2904AFX
List Price$808.35/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 8M, 8 mm Pitch, 2904 mm Pitch Length, 50 mm Width, 363 Teeth, Polyurethane Material
MI ITEM #11843007
MFR #50/8M2904AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$808.35/bt for your price

Overview

Mfr description
50/8M2904AFX OPTIBELT ALPHA FLEX TIMING

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    2904 mm
  • Belt Width
    50 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    8M
  • Cord Material
    Steel
  • Fabric Type
    Polyamide
  • Sided
    Single Sided
  • Reinforcement Material
    Steel Cord

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought