Motion
32AT5/2000AFX
AT5, 32 mm Width, 400 Teeth, Neoprene Material
Mi Item #11843065
MFR #32AT5/2000AFX
Price$341.38/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT5, 32 mm Width, 400 Teeth, Neoprene Material
Mi Item #11843065
MFR #32AT5/2000AFX

Mfr description
32AT5/2000AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.38/bt

Specifications

Dimensions

  • Overall Width  
    32 mm

Details

  • Belt Type
    AT5
  • Material
    Neoprene
  • Number Of Teeth  
    400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)