1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
DT5/800 SL
DT5, 145 mm Width, 160 Teeth, Polyurethane Material
MI ITEM #
11843116
MFR #
DT5/800 SL
List Price
$324.59
/sl
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION DT5/800 SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
DT5/800 SL
DT5, 145 mm Width, 160 Teeth, Polyurethane Material
MI ITEM #
11843116
MFR #
DT5/800 SL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$324.59
/sl
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
DT5/800 OPTIBELT ALPHA TORQUE SLEEVES DO
Specifications
Belt Type
DT5
Overall Width
145 mm
Material
Polyurethane
Number Of Teeth
160
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought