Motion
615-D5M-15
Synchronous Timing Belt - 5M, 5 mm Pitch, 615 mm Pitch Length, 15 mm Width, 123 Teeth, Rubber Material
MI ITEM #11843185
MFR #615-D5M-15
List Price$66.43/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 5M, 5 mm Pitch, 615 mm Pitch Length, 15 mm Width, 123 Teeth, Rubber Material
MI ITEM #11843185
MFR #615-D5M-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.43/bt for your price

Overview

Mfr description
615-D5M-15 OPTIBELT OMEGA DOUBLE-SIDED T

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    615 mm
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Max Operating Temperature
    100°C / 212 °F
  • Belt Width
    15 mm
  • Belt/Slab
    Belt
  • Belt Section
    D5M
  • Cord Material
    Fiberglass
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought