Motion
630-D5M-15
Synchronous Timing Belt - 5M, 5 mm Pitch, 630 mm Pitch Length, 15 mm Width, 126 Teeth, Rubber Material
Mi Item #11843188
MFR #630-D5M-15
Price$70.22/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 5M, 5 mm Pitch, 630 mm Pitch Length, 15 mm Width, 126 Teeth, Rubber Material
Mi Item #11843188
MFR #630-D5M-15

Mfr description
630-D5M-15 OPTIBELT OMEGA DOUBLE-SIDED T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.22/bt

Specifications

Dimensions

  • Belt Width
    15 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    630 mm

Details

  • Belt Section
    D5M
  • Belt Type
    5M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Rubber
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Teeth  
    126
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Reinforcement Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)