Motion
600-D8M-20
Synchronous Timing Belt - D8M, 8 mm Pitch, 600 mm Pitch Length, 20 mm Width, 75 Teeth, Rubber Material
MI ITEM #11843239
MFR #600-D8M-20
Price$128.65/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - D8M, 8 mm Pitch, 600 mm Pitch Length, 20 mm Width, 75 Teeth, Rubber Material
MI ITEM #11843239
MFR #600-D8M-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.65/bt

Specifications

Dimensions

  • Belt Width
    20 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    600 mm

Details

  • Belt Section
    D8M
  • Belt Type
    D8M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Rubber
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Teeth  
    75
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Reinforcement Material
    Fiberglass

Overview

Mfr description
600-D8M-20 OPTIBELT OMEGA DOUBLE-SIDED T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought