Motion
100T10/3600AFX

OPTIBELT CORPORATION
100T10/3600AFX

Synchronous Timing Belt - T10, 10 mm Pitch, 3600 mm Pitch Length, 100 mm Width, 360 Teeth, Polyurethane Material
MI ITEM #11843391
MFR #100T10/3600AFX
List Price$1,656.40/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
100T10/3600AFX

Synchronous Timing Belt - T10, 10 mm Pitch, 3600 mm Pitch Length, 100 mm Width, 360 Teeth, Polyurethane Material
MI ITEM #11843391
MFR #100T10/3600AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,656.40/bt for your price

Overview

Mfr description
100T10/3600AFX OPTIBELT ALPHA FLEX TIMIN

Specifications

  • Belt Type
    T10
  • Pitch
    10 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    3600 mm
  • Belt Width
    100 mm
  • Belt/Slab
    Belt
  • Belt Section
    T10
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Sided
    Single Sided
  • Reinforcement Material
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text