Motion
25T20/2400AFX
T20, 20 mm Pitch, 2400 mm Pitch Length, 25 mm Width, Polyurethane Material
Mi Item #11843463
MFR #25T20/2400AFX
Price$398.52/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T20, 20 mm Pitch, 2400 mm Pitch Length, 25 mm Width, Polyurethane Material
Mi Item #11843463
MFR #25T20/2400AFX

Mfr description
25T20/2400AFX OPTIBELT ALPHA FLEX TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.52/bt

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    20 mm
  • Pitch Length
    2400 mm

Details

  • Belt Type
    T20
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)