Motion
1200XXH300
Synchronous Timing Belt - XXH, 1.2500 in Pitch, 3048 mm Pitch Length, 3.0000 in Width, Chloroprene Material
Mi Item #11843497
MFR #1200XXH300
Price$1,000.13/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - XXH, 1.2500 in Pitch, 3048 mm Pitch Length, 3.0000 in Width, Chloroprene Material
Mi Item #11843497
MFR #1200XXH300

Mfr description
1200XXH300 OPTIBELT ZR TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,000.13/bt

Specifications

Dimensions

  • Belt Width
    3.0000 in
  • Overall Width  
    3.0000 in
  • Pitch
    1.2500 in
  • Pitch Length
    3048 mm

Details

  • Belt Section
    XXH
  • Belt Type
    XXH
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Material
    Chloroprene
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Reinforcement Material
    Fiberglass
  • Resistance Features
    Heat Resistant | Cold Resistant | Abrasion Resistant
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)