Motion
85/14M4998AFX
Synchronous Timing Belt - 14M, 14 mm Pitch, 4998 mm Pitch Length, 85 mm Width, 357 Teeth, Polyurethane Material
MI ITEM #11843591
MFR #85/14M4998AFX
List Price$3,279.62/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 14M, 14 mm Pitch, 4998 mm Pitch Length, 85 mm Width, 357 Teeth, Polyurethane Material
MI ITEM #11843591
MFR #85/14M4998AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,279.62/bt for your price

Overview

Mfr description
85/14M4998AFX OPTIBELT ALPHA FLEX TIMING

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    4998 mm
  • Belt Width
    85 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    14M
  • Cord Material
    Standard
  • Fabric Type
    Polyamide
  • Sided
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text