Motion
170J2
Micro V-Belt - J Belt Section:, 2 Ribs, 17 in Overall Length, V-Ribbed
MI ITEM #11843601
MFR #170J2
List Price$9.02/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 2 Ribs, 17 in Overall Length, V-Ribbed
MI ITEM #11843601
MFR #170J2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.02/bt for your price

Overview

Mfr description
170J2 OPTIBELT RB RIBBED BELTS

Specifications

  • Section
    J
  • Overall Length
    17 in
  • Number Of Ribs
    2
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    170J2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text