Overview
Mfr description
534J2 OPTIBELT RB RIBBED BELTS
Specifications
- SectionJ
- Overall Length53.40 in
- Number Of Ribs2
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number534J2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data