Overview
Mfr description
423L2 OPTIBELT RB RIBBED BELTS
Specifications
- SectionL
- Overall Length42.30 in
- Number Of Ribs2
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number423L2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data