Motion
765L2
Micro V-Belt - L Belt Section:, 2 Ribs, 76.50 in Overall Length, V-Ribbed
MI ITEM #11843663
MFR #765L2
Price$41.46/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 2 Ribs, 76.50 in Overall Length, V-Ribbed
MI ITEM #11843663
MFR #765L2

Mfr description
765L2 OPTIBELT RB RIBBED BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.46/bt

Specifications

Dimensions

  • Overall Length
    76.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    765L2
  • Number Of Ribs
    2
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)