Specifications
Dimensions
- Overall Length19 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number190J3
- Number Of Ribs3
- Product TypeIndustrial Micro-V Belts
- SectionJ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)