Overview
Mfr description
437J3 OPTIBELT RB RIBBED BELTS
Specifications
- SectionJ
- Overall Length43.70 in
- Number Of Ribs3
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number437J3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data