Motion
615L3
Micro V-Belt - L Belt Section:, 3 Ribs, 61.50 in Overall Length, V-Ribbed
MI ITEM #11843781
MFR #615L3
Price$53.86/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 3 Ribs, 61.50 in Overall Length, V-Ribbed
MI ITEM #11843781
MFR #615L3

Mfr description
615L3 OPTIBELT RB RIBBED BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.86/bt

Specifications

Dimensions

  • Overall Length
    61.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    615L3
  • Number Of Ribs
    3
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)