Overview
Mfr description
865L3 OPTIBELT RB RIBBED BELTS
Specifications
- SectionL
- Overall Length86.50 in
- Number Of Ribs3
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number865L3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data