Overview
Mfr description
1980L3 OPTIBELT RB RIBBED BELTS
Specifications
- SectionL
- Overall Length198 in
- Number Of Ribs3
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number1980L3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data