Motion
437J4
Micro V-Belt - J Belt Section:, 4 Ribs, 43.70 in Overall Length, V-Ribbed
MI ITEM #11843853
MFR #437J4
Price$21.14/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 4 Ribs, 43.70 in Overall Length, V-Ribbed
MI ITEM #11843853
MFR #437J4

Mfr description
437J4 OPTIBELT RB RIBBED BELTS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.14/bt

Specifications

Dimensions

  • Overall Length
    43.70 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    437J4
  • Number Of Ribs
    4
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)