Motion
650J4
Micro V-Belt - J Belt Section:, 4 Ribs, 65 in Overall Length, V-Ribbed
MI ITEM #11843872
MFR #650J4
Price$22.60/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 4 Ribs, 65 in Overall Length, V-Ribbed
MI ITEM #11843872
MFR #650J4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.60/bt

Specifications

Dimensions

  • Overall Length
    65 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    650J4
  • Number Of Ribs
    4
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Overview

Mfr description
650J4 OPTIBELT RB RIBBED BELTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought