Motion
540J5
Micro V-Belt - J Belt Section:, 5 Ribs, 54 in Overall Length, V-Ribbed
MI ITEM #11843967
MFR #540J5
List Price$29.90/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 5 Ribs, 54 in Overall Length, V-Ribbed
MI ITEM #11843967
MFR #540J5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.90/bt for your price

Overview

Mfr description
540J5 OPTIBELT RB RIBBED BELTS

Specifications

  • Section
    J
  • Overall Length
    54 in
  • Number Of Ribs
    5
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    540J5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought