Overview
Mfr description
975L6 OPTIBELT RB RIBBED BELTS
Specifications
- SectionL
- Overall Length97.50 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number975L6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data