Overview
Mfr description
473J7 OPTIBELT RB RIBBED BELTS
Specifications
- SectionJ
- Overall Length47.30 in
- Number Of Ribs7
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number473J7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data