Overview
Mfr description
562J7 OPTIBELT RB RIBBED BELTS
Specifications
- SectionJ
- Overall Length56.20 in
- Number Of Ribs7
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number562J7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data