Motion
752J7
Micro V-Belt - J Belt Section:, 7 Ribs, 75.20 in Overall Length, V-Ribbed
Mi Item #11844125
MFR #752J7
Price$49.77/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 7 Ribs, 75.20 in Overall Length, V-Ribbed
Mi Item #11844125
MFR #752J7

Mfr description
752J7 OPTIBELT RB RIBBED BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.77/bt

Specifications

Dimensions

  • Overall Length
    75.20 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    752J7
  • Number Of Ribs
    7
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)