Motion
50AT10/2100AFX

OPTIBELT CORPORATION
50AT10/2100AFX

Synchronous Timing Belt - AT10, 10 mm Pitch, 2100 mm Pitch Length, 50 mm Width, 210 Teeth, Polyurethane Material
MI ITEM #11844263
MFR #50AT10/2100AFX
Price$596.20/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
50AT10/2100AFX

Synchronous Timing Belt - AT10, 10 mm Pitch, 2100 mm Pitch Length, 50 mm Width, 210 Teeth, Polyurethane Material
MI ITEM #11844263
MFR #50AT10/2100AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$596.20/bt

Specifications

Dimensions

  • Belt Width
    50 mm
  • Overall Width  
    50 mm
  • Pitch
    10 mm
  • Pitch Length
    2100 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    AT10
  • Belt Type
    AT10
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    210
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided

Overview

Mfr description
50AT10/2100AFX OPTIBELT ALPHA FLEX TIMIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought