Motion
32AT10/2600AFX

OPTIBELT CORPORATION
32AT10/2600AFX

AT10, 32 mm Width, 520 Teeth, Neoprene Material
MI ITEM #11844285
MFR #32AT10/2600AFX
Price$494.35/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
32AT10/2600AFX

AT10, 32 mm Width, 520 Teeth, Neoprene Material
MI ITEM #11844285
MFR #32AT10/2600AFX

Mfr description
32AT10/2600AFX OPTIBELT ALPHA FLEX TIMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$494.35/bt

Specifications

Dimensions

  • Overall Width  
    32 mm

Details

  • Belt Type
    AT10
  • Material
    Neoprene
  • Number Of Teeth  
    520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)