Motion
50AT10/4200AFX

OPTIBELT CORPORATION
50AT10/4200AFX

AT10, 50 mm Width, 840 Teeth, Polyurethane Material
MI ITEM #11844322
MFR #50AT10/4200AFX
Price$1,203.19/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
50AT10/4200AFX

AT10, 50 mm Width, 840 Teeth, Polyurethane Material
MI ITEM #11844322
MFR #50AT10/4200AFX

Mfr description
50AT10/4200AFX OPTIBELT ALPHA FLEX TIMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,203.19/bt

Specifications

Dimensions

  • Overall Width  
    50 mm

Details

  • Belt Type
    AT10
  • Material
    Polyurethane
  • Number Of Teeth  
    840

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)