Motion
25AT10/6000AFX

OPTIBELT CORPORATION
25AT10/6000AFX

AT10, 25 mm Width, 340 Teeth, Neoprene Material
Mi Item #11844345
MFR #25AT10/6000AFX
Price$875.67/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
25AT10/6000AFX

AT10, 25 mm Width, 340 Teeth, Neoprene Material
Mi Item #11844345
MFR #25AT10/6000AFX

Mfr description
25AT10/6000AFX OPTIBELT ALPHA FLEX TIMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$875.67/bt

Specifications

Dimensions

  • Overall Width  
    25 mm

Details

  • Belt Type
    AT10
  • Material
    Neoprene
  • Number Of Teeth  
    340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)