Motion
100AT10/6200AFX

OPTIBELT CORPORATION
100AT10/6200AFX

AT10, 10 mm Pitch, 6200 mm Pitch Length, 100 mm Width, Polyurethane Material
Mi Item #11844354
MFR #100AT10/6200AFX
Price$3,503.03/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
100AT10/6200AFX

AT10, 10 mm Pitch, 6200 mm Pitch Length, 100 mm Width, Polyurethane Material
Mi Item #11844354
MFR #100AT10/6200AFX

Mfr description
100AT10/6200AFX OPTIBELT ALPHA FLEX TIMI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,503.03/bt

Specifications

Dimensions

  • Overall Width  
    100 mm
  • Pitch
    10 mm
  • Pitch Length
    6200 mm

Details

  • Belt Type
    AT10
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)