1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
75AT20/1700AFX
AT20, 20 mm Pitch, 1700 mm Pitch Length, 75 mm Width, Polyurethane Material
MI ITEM #
11844377
MFR #
75AT20/1700AFX
List Price
$944.20
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 75AT20/1700AFX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
75AT20/1700AFX
AT20, 20 mm Pitch, 1700 mm Pitch Length, 75 mm Width, Polyurethane Material
MI ITEM #
11844377
MFR #
75AT20/1700AFX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$944.20
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
75AT20/1700AFX OPTIBELT ALPHA FLEX TIMIN
Specifications
Belt Type
AT20
Pitch
20 mm
Overall Width
75 mm
Material
Polyurethane
Pitch Length
1700 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data