Motion
100AT20/1700AFX

OPTIBELT CORPORATION
100AT20/1700AFX

Synchronous Timing Belt - AT20, 20 mm Pitch, 1700 mm Pitch Length, 100 mm Width, 85 Teeth, Polyurethane Material
Mi Item #11844378
MFR #100AT20/1700AFX
Price$1,262.20/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
100AT20/1700AFX

Synchronous Timing Belt - AT20, 20 mm Pitch, 1700 mm Pitch Length, 100 mm Width, 85 Teeth, Polyurethane Material
Mi Item #11844378
MFR #100AT20/1700AFX

Mfr description
100AT20/1700AFX OPTIBELT ALPHA FLEX TIMI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,262.20/bt

Specifications

Dimensions

  • Belt Width
    100 mm
  • Overall Width  
    100 mm
  • Pitch
    20 mm
  • Pitch Length
    1700 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    AT20
  • Belt Type
    AT20
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Teeth  
    85
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)