Motion
50AT20/2600AFX

OPTIBELT CORPORATION
50AT20/2600AFX

Synchronous Timing Belt - AT20, 20 mm Pitch, 2600 mm Pitch Length, 50 mm Width, 130 Teeth, Polyurethane Material
MI ITEM #11844399
MFR #50AT20/2600AFX
Price$988.44/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
50AT20/2600AFX

Synchronous Timing Belt - AT20, 20 mm Pitch, 2600 mm Pitch Length, 50 mm Width, 130 Teeth, Polyurethane Material
MI ITEM #11844399
MFR #50AT20/2600AFX

Mfr description
50AT20/2600AFX OPTIBELT ALPHA FLEX TIMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$988.44/bt

Specifications

Dimensions

  • Belt Width
    50 mm
  • Overall Width  
    50 mm
  • Pitch
    20 mm
  • Pitch Length
    2600 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    AT20
  • Belt Type
    AT20
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    130
  • Reinforcement Material
    Steel
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)