Motion
50AT20/2700AFX

OPTIBELT CORPORATION
50AT20/2700AFX

AT20, 50 mm Width, 540 Teeth, Polyurethane Material
Mi Item #11844401
MFR #50AT20/2700AFX
Price$1,027.07/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
50AT20/2700AFX

AT20, 50 mm Width, 540 Teeth, Polyurethane Material
Mi Item #11844401
MFR #50AT20/2700AFX

Mfr description
50AT20/2700AFX OPTIBELT ALPHA FLEX TIMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,027.07/bt

Specifications

Dimensions

  • Overall Width  
    50 mm

Details

  • Belt Type
    AT20
  • Material
    Polyurethane
  • Number Of Teeth  
    540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)